This product requires certification to purchase.

1/2 in. Ivory Plastic Nail Barb Clamp

Sioux Chief

PickUp Talon™ 1/2 in. Ivory Plastic Nail Barb Clamp

  • Fast #
  • Part #S5562C
  • Item #2406355
  • Manufacturer Part #556-2C
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

PickUp Talon™ 1/2 in. Ivory Plastic Nail Barb Clamp

  • Fast #
  • Part #S5562C
  • Item #2406355
  • Manufacturer Part #556-2C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The most affordable solution to keeping tube off the mounting surface
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • Install in alternating directions to ensure secure piping
  • All models with screws feature self-drilling tips
  • Compatible with copper, PEX and CPVC
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
PickUp Talon™
Color Finish Name:
Ivory
Fits Pipe Size:
1/2 in
Height:
1-1/100 in
Length:
1-3/25 in
Material:
Plastic
Product Type:
Tube Hanger, Nail
UPC:
739236203052
Width:
19/50 in
Work Load Limit:
12 lb