3/4 in. Plastic Isolating Drive Hook Pipe Clamp with Nail
PickUp Talon™ 3/4 in. Plastic Isolating Drive Hook Pipe Clamp with Nail
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The most affordable solution to keeping tube off the mounting surface
- Installation is fast and easy
- Snaps onto tube with preloaded nails or screws
- Install in alternating directions to ensure secure piping
- All models with screws feature self-drilling tips
- Compatible with copper, PEX and CPVC
Specifications
- Coating:
- Zinc Plated
- Collection:
- PickUp Talon™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-37/100
- Length:
- 1-39/100
- Material:
- Plastic
- Product Type:
- Tube Hanger, Nail
- UPC:
- 739236206985
- Width:
- 2/5
- Work Load Limit:
- 16