This product requires certification to purchase.

Cushion for CPVC Pipe, Copper Pipe and PEX Pipe (Bag of 10)

Sioux Chief

PipeDown™ Cushion for CPVC Pipe, Copper Pipe and PEX Pipe (Bag of 10)

  • Fast #
  • Part #S550214QPK2
  • Item #7346041
  • Manufacturer Part #550-214QPK2
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

PipeDown™ Cushion for CPVC Pipe, Copper Pipe and PEX Pipe (Bag of 10)

  • Fast #
  • Part #S550214QPK2
  • Item #7346041
  • Manufacturer Part #550-214QPK2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supports 1/2 in CTS through 2 in IPS
  • Supports multiple supply lines within a single clamp
  • Stack bridges to hold different pipe sizes
  • Flat base can be used with Power Bar™ or Power Bar Ministrant™
  • Strut foot model fits common 1-5/8 in channel
  • Metal inserts prevent strut clamp from slipping within the strut
  • Optional Pipe Down™ acoustical cushions are compatible with copper, PEX, and CPVC
  • Plenum-rated models meet ASTM E84 25/50 and UL94 V-0
  • IAPMO listed
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe, PEX Tubing
Collection:
PipeDown™
FM Approved:
No
IAPMO Listed:
Yes
Product Type:
Cushion
UL Listed:
No
UPC:
739236206503