1/2 - 3/4 in. Plastic Pipe Support Bracket
PipeEye™ 1/2 - 3/4 in. Plastic Pipe Support Bracket
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 1-11/32 in holes in metal studs or brackets
- Split design
- Offset hole for adjustable tube position
- Reduces expansion/contraction noise in hot water lines
- Flame retardant models meet UL94 V0 flame rating
- Compatible with copper, PEX and CPVC
Specifications
- Application:
- CPVC Pipe, Copper Tubing, PEX Tubing
- Collection:
- PipeEye™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1/2 in - 3/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS, Polyethylene
- Maximum Temperature:
- 160
- Product Type:
- Pipe Insulator
- UL Listed:
- UL 94
- UPC:
- 739236201980