This product requires certification to purchase.

1/2 in. Pipe Eye Metal Stud Grommet

This product has been replaced by

Sioux Chief Black ABS and Polyethylene Insulator
Sioux Chief 1/2 - 3/4 in. ABS and Polyethylene Insulator
Manufacturer Part #558-M23
Sioux Chief

PipeEye™ 1/2 in. Pipe Eye Metal Stud Grommet

  • Fast #
  • Part #S558M2
  • Item #1377098
  • Manufacturer Part #558-M2
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Sioux Chief Black ABS and Polyethylene Insulator
Sioux Chief 1/2 - 3/4 in. ABS and Polyethylene Insulator
Manufacturer Part #558-M23
Sioux Chief

PipeEye™ 1/2 in. Pipe Eye Metal Stud Grommet

  • Fast #
  • Part #S558M2
  • Item #1377098
  • Manufacturer Part #558-M2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 40000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 1-11/32" holes in metal studs or brackets
  • Split design
  • Offset hole for adjustable tube position
  • Reduces expansion/contraction noise in hot water lines
  • Requires Certification

Documents


Specifications

Collection:
PipeEye™
Color Finish Name:
Black
Fits Pipe Size:
1/2 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
739236265975