3 in. x 5 in. 21 ga. Galvanized Steel Pipe Support Bracket with 1/2 in. to 1 in. Holes and 90 Degree Base
PipeEye™ 3 in. x 5 in. 21 ga. Galvanized Steel Pipe Support Bracket with 1/2 in. to 1 in. Holes and 90 Degree Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 9800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supports copper, PEX, or CPVC tubing
- Can be mounted to a concrete pan before the pour
- Use with pipe eye™ insulators
- Multiple nail holes and slots for installation flexibility
Specifications
- Application:
- CPVC Pipe, Commercial, Copper Tubing, PEX Tubing, Residential
- Coating:
- Galvanized
- Collection:
- PipeEye™
- FM Approved:
- No
- Gauge (metal):
- 21
- Height:
- 3
- IAPMO Listed:
- Yes
- Length:
- 1
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 739236206800
- Width:
- 5
- Work Load Limit:
- 25