This product requires certification to purchase.

1 x 4 in. 21 ga Galvanized Steel Pipe Support Bracket

Sioux Chief

PipeEye™ 1 x 4 in. 21 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S521559
  • Item #3269746
  • Manufacturer Part #521-559
4.4 out of 5 Customer Rating
Brand image
Sioux Chief

PipeEye™ 1 x 4 in. 21 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S521559
  • Item #3269746
  • Manufacturer Part #521-559
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 5750
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Supports copper, PEX, or CPVC tubing
  • Can be mounted to a concrete pan before the pour
  • Use with pipe eye™ insulators
  • Multiple nail holes and slots for installation flexibility
  • Requires Certification

Specifications

Application:
CPVC Pipe, Commercial, Copper Tubing, PEX Tubing, Residential
Coating:
Galvanized
Collection:
PipeEye™
FM Approved:
No
Gauge (metal):
21
Height:
4
IAPMO Listed:
Yes
Length:
1
Material:
Steel
UL Listed:
No
UPC:
739236266163
Width:
5
Work Load Limit:
25