3/4 in. Pipe Eye Metal Stud Grommet
This product has been replaced by
Manufacturer Part #558-M23
PipeEye™ 3/4 in. Pipe Eye Metal Stud Grommet
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 40000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 1-11/32" holes in metal studs or brackets
- Split design
- Offset hole for adjustable tube position
- Reduces expansion/contraction noise in hot water lines
Documents
Specifications
- Collection:
- PipeEye™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 739236266118