Plastic 2 in. Nominal MIP Backwater Device
Plastic 2 in. Nominal MIP Backwater Device
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Not designed for air or water test
- For use in 2" FIP threaded drain throat
- Provides reasonable protection from backup through a floor drain
- Not intended to replace a backwater valve
Specifications
- Drain Component Type:
- Backwater Device
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Outlet Type:
- FIP
- Trim Ring:
- No
- UPC:
- 739236300027