Poly Tee and Tailpiece in White
Poly Tee and Tailpiece in White
Product Details
Product Details
- Telescopic with baffle tee and 6" sink tailpiece
- Anti-siphon and self-draining protection
- Adjustable packing nut with rubber packing
- Top stamped to indicate outlet direction on outside of building when making connection on inside
- Code approvals: ASSE-1019A, CSA, UPC, E.A
- Individually boxed
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 739236501226