DESCRIPTION

  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • For use with any CTS pipe
  • Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp

Sioux Chief PowerBar™ 1/4 - 1 in. Short Bracket with Touchdown Clamp

S5231610

Manufacturer Part #: 523-1610

Fits Pipe Size:

1/4 in - 1 in

SPECIFICATIONS

Collection
PowerBar™
Fits Pipe Size
1/4 in - 1 in
Length
16 in
Material
Steel
UL Listed
Yes

Print

DOCUMENTS