16 in With 1 Bracket 3 Touchdown Clamp
PowerBar™ 16 in With 1 Bracket 3 Touchdown Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp
- Bracket and tough plastic clamp is strong and supports pipe without bowing
Specifications
- ASTM:
- ASTM E-84 25/50
- Application:
- CPVC Pipe, Commercial, Copper Tubing, Industrial, PEX Tubing
- Coating:
- Zinc Plated, Galvanized
- Collection:
- PowerBar™
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in - 1 in
- Gauge (metal):
- 20
- Height:
- 53/100
- IAPMO Listed:
- Yes
- Length:
- 26
- Material:
- Steel, Plastic
- Material Type:
- Nylon
- UL Listed:
- UL 94
- UPC:
- 739236201737
- Width:
- 3/5
- Work Load Limit:
- 150