This product requires certification to purchase.

3/8 in. Steel Pipe Support Mini Strut

Sioux Chief

PowerBar™ 3/8 in. Steel Pipe Support Mini Strut

  • Fast #
  • Part #S5232MS3
  • Item #3631207
  • Manufacturer Part #523-2MS3
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

PowerBar™ 3/8 in. Steel Pipe Support Mini Strut

  • Fast #
  • Part #S5232MS3
  • Item #3631207
  • Manufacturer Part #523-2MS3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single bracket with 2 pre-drilled holes to accept 3/8" threaded rod
  • Ideal for a variety of overhead piping needs
  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • Available with or without pre-loaded touchdown™ clamps
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
PowerBar™
Gauge (metal):
20 ga
Length:
13-5/8 in
Material:
Steel, Plastic
Material Type:
Nylon, TPE
Product Type:
Bracket
Thickness:
0.036 in
UL Listed:
UL 94V2
UPC:
739236267207
Width:
1-7/8 in
Work Load Limit:
70 lb