This product requires certification to purchase.

1/2 in. Brass PEX Crimp x FPT 90° Drop Ear Elbow

Sioux Chief

PowerPEX® 1/2 in. Brass PEX Crimp x FPT 90° Drop Ear Elbow

  • Fast #
  • Part #S647XG2EPK1
  • Item #4631867
  • Manufacturer Part #647XG2EPK1
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 in. Brass PEX Crimp x FPT 90° Drop Ear Elbow

  • Fast #
  • Part #S647XG2EPK1
  • Item #4631867
  • Manufacturer Part #647XG2EPK1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • One-piece construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807
Collection:
PowerPEX®
End Connection 1:
FPT
End Connection 2:
PEX Crimp
End Connections:
FPT x PEX Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Drop Ear Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Domestic
UPC:
739236415585