This product requires certification to purchase.

1/2 in. Copper PEX Crimp x 3/8 in. Compression Adapter

Sioux Chief

PowerPEX® 1/2 in. Copper PEX Crimp x 3/8 in. Compression Adapter

  • Fast #
  • Part #S637XG721
  • Item #7660125
  • Manufacturer Part #637XG721
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 in. Copper PEX Crimp x 3/8 in. Compression Adapter

  • Fast #
  • Part #S637XG721
  • Item #7660125
  • Manufacturer Part #637XG721
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Great for adding supply lines for ice makers or humidifiers
  • Lead-free solder joint
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Compression PEX
End Connections
PEX Crimp x Compression PEX
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Collection
PowerPEX®
Fitting Type
Adapter
Material
Copper
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61-G
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
739236423030