This product requires certification to purchase.

1/2 in. F1807 x MIPS Brass 90 Degree Elbow

Sioux Chief

PowerPEX® 1/2 in. F1807 x MIPS Brass 90 Degree Elbow

  • Fast #
  • Part #S632XG222M
  • Item #4210586
  • Manufacturer Part #632XG222M
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 in. F1807 x MIPS Brass 90 Degree Elbow

  • Fast #
  • Part #S632XG222M
  • Item #4210586
  • Manufacturer Part #632XG222M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
F1807
End Connection 2
MIPS
End Connections
F1807 x MIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
PowerPEX®
Fitting Type
Elbow
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
739236404497