1/2 in. F1807 x PB Copper 1-Piece Adapter
PowerPEX® 1/2 in. F1807 x PB Copper 1-Piece Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 6000All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F1380
- Collection:
- PowerPEX®
- End Connection 1:
- F1807
- End Connection 2:
- PB
- End Connections:
- F1807 x PB
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, 1-Piece, Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- UPC:
- 739236482549