This product requires certification to purchase.

1/2 in. PEX Expansion Copper Standard Stub Out Elbow

Sioux Chief

PowerPEX® 1/2 in. PEX Expansion Copper Standard Stub Out Elbow

  • Fast #
  • Part #S630WG2412
  • Item #4825108
  • Manufacturer Part #630WG2412
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 in. PEX Expansion Copper Standard Stub Out Elbow

  • Fast #
  • Part #S630WG2412
  • Item #4825108
  • Manufacturer Part #630WG2412
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 4750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Square o straps affix easily to bracket or any backing board to provide solid installations
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
Collection:
PowerPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Copper
Material Type:
Type L
UPC:
739236412898