This product requires certification to purchase.

1/2 in. PEX Stub-Out Kit

Sioux Chief

PowerPEX® 1/2 in. PEX Stub-Out Kit

  • Fast #
  • Part #S689X3202
  • Item #3631314
  • Manufacturer Part #689X3202
3.8 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 in. PEX Stub-Out Kit

  • Fast #
  • Part #S689X3202
  • Item #3631314
  • Manufacturer Part #689X3202
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Includes 2 stub out elbows and strong arm bracket with two 1/2" LockBlocks™
  • Prevent leaks by using preformed copper
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp x PEX Crimp
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
8 in
Characteristics & Features
Clean Bagged
No
Collection
PowerPEX®
Fitting Type
Stub Out
Material
Copper
Material Type
Type L
Warranty & Product Information
ASTM
ASTM F-1807
NSF Certified
No
UPC
739236481986