1/2 in. x 1000 ft. Cross-Linked Polyethylene Pipe in Red
PowerPex® 1/2 in. x 1000 ft. Cross-Linked Polyethylene Pipe in Red
Product Details
Product Details
- Made in USA
- World-class warranty
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Agriculture, Geothermal
- CSA Certified:
- CSA B137.5
- Collection:
- PowerPex®
- Color Finish Name:
- Red
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No
- UPC:
- 739236421609