1/2 x 1/4 in. F1807 x OD Compression Straight Supply Stop Valve
PowerPex™ 1/2 x 1/4 in. F1807 x OD Compression Straight Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Great for adding supply lines for ice makers or humidifiers
- Lead-free solder joint
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPex™
- End Connection 1:
- F1807
- End Connection 2:
- OD Compression
- End Connections:
- F1807 x OD Compression
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- UPC:
- 739236415301
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 5/8