1/2 x 3/4 in. F1807 x Male Sweat Copper 90 Degree Reducing Elbow
PowerPEX® 1/2 x 3/4 in. F1807 x Male Sweat Copper 90 Degree Reducing Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- Elbow Degree:
- 90
- End Connection 1:
- F1807
- End Connection 2:
- Male Sweat
- End Connections:
- F1807 x Male Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 14
- NSF Certified:
- Yes
- UPC:
- 739236402479