1-1/2 in. Solvent Weld x F1960 Brass Coupling
PowerPEX® 1-1/2 in. Solvent Weld x F1960 Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- PowerPEX®
- End Connection 1:
- Socket Weld
- End Connection 2:
- PEX Expansion
- End Connections:
- Socket Weld x PEX Expansion
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 739236450142