This product requires certification to purchase.

1-1/4 in. Copper PEX Crimp Ring

Sioux Chief

PowerPEX® 1-1/4 in. Copper PEX Crimp Ring

  • Fast #
  • Part #S649X5
  • Item #3631334
  • Manufacturer Part #649X5
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1-1/4 in. Copper PEX Crimp Ring

  • Fast #
  • Part #S649X5
  • Item #3631334
  • Manufacturer Part #649X5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-876
CSA Certified:
Yes
Collection:
PowerPEX®
Fits Pipe Size:
1-1/4 in
Fitting Type:
PEX Ring
Material:
Copper
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
UPC:
739236495457