This product requires certification to purchase.

1-1/4 in. Solvent Weld x F1960 Brass Coupling

Sioux Chief

PowerPEX® 1-1/4 in. Solvent Weld x F1960 Brass Coupling

  • Fast #
  • Part #S645WGC5
  • Item #7528725
  • Manufacturer Part #645WGC5
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1-1/4 in. Solvent Weld x F1960 Brass Coupling

  • Fast #
  • Part #S645WGC5
  • Item #7528725
  • Manufacturer Part #645WGC5
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
Collection:
PowerPEX®
End Connection 1:
Socket Weld
End Connection 2:
PEX Expansion
End Connections:
Socket Weld x PEX Expansion
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
UL Listed:
No
UPC:
739236450159