1 in. PEX Copper Water Heater Stub Out Loop
PowerPEX® 1 in. PEX Copper Water Heater Stub Out Loop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 324All Sizes
Product Details
Product Details
- Made from type L copper tube
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Stub End
- End Connections:
- PEX Crimp x Stub End
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- UPC:
- 739236403193