This product requires certification to purchase.

1 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

Sioux Chief

PowerPEX® 1 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

  • Fast #
  • Part #S643WG4
  • Item #4210519
  • Manufacturer Part #643WG4
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

  • Fast #
  • Part #S643WG4
  • Item #4210519
  • Manufacturer Part #643WG4
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 7500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Full-flow fitting, no restriction
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
Male Sweat
End Connections
PEX Expansion x Male Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Collection
PowerPEX®
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-876
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
739236409683