This product requires certification to purchase.

1 in. Plastic PEX Expansion Plug

Sioux Chief

PowerPEX® 1 in. Plastic PEX Expansion Plug

  • Fast #
  • Part #S640WP04
  • Item #7660063
  • Manufacturer Part #640WP04
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1 in. Plastic PEX Expansion Plug

  • Fast #
  • Part #S640WP04
  • Item #7660063
  • Manufacturer Part #640WP04
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 360 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • One piece construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960, ASTM D-3309, ASTM F-1380
Collection:
PowerPEX®
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polymer
Origin:
Domestic
UPC:
739236423757