1 x 3/4 x 3/4 in. Brass PEX Expansion Tee
PowerPEX® 1 x 3/4 x 3/4 in. Brass PEX Expansion Tee
All Sizes
Product Details
Product Details
- Full flow
- One-piece
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1960
- CARB OTC LEED Compliant:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 739236409515