PowerPex™ 1/2 in. F1807 x Male Sweat Copper Elbow

Part #S632X263  |  Item #446741  |  Manufacturer Part #632X263

$4.50 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 50
  • Pallet: 8250
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S632X243 | Mfr. Part #632X243

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.74 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #S632X263 | Mfr. Part #632X263

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.50 /EACH

    Added to your cart. View Cart

Product Details

  • Long radius bend for better flow and less noise
  • Elongated tailpiece allows for rigid bracket attachment
  • Perfect for sweat connection to standard tub/shower valves

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1087

CARB OTC LEED Compliant: No

Collection: PowerPex™

End Connection 1: F1807

End Connection 2: Male Sweat

End Connections: F1807 x Male Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Elbow, Straight

GSA Approved: No

High Pressure: 160

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6 in

Material: Copper

Material Type: Type L

NSF Certified: Yes

NSF Specifications: NSF 61