This product requires certification to purchase.

1/2 in. Copper PEX Crimp x MPT Swivel Tub/Shower Connector Elbow (3" x 6")

Sioux Chief

PowerPEX® 1/2 in. Copper PEX Crimp x MPT Swivel Tub/Shower Connector Elbow (3" x 6")

  • Fast #
  • Part #S632X263X
  • Item #2192608
  • Manufacturer Part #632X263X
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 in. Copper PEX Crimp x MPT Swivel Tub/Shower Connector Elbow (3" x 6")

  • Fast #
  • Part #S632X263X
  • Item #2192608
  • Manufacturer Part #632X263X
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Long radius bend for better flow and less noise
  • Elongated tailpiece allows for rigid bracket attachment
  • Perfect for sweat connection to standard tub/shower valves
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1087
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
MPT Swivel
End Connections:
PEX Crimp x MPT Swivel
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Swivel Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Material Type:
Type L
NSF Certified:
No
UPC:
739236402509