This product requires certification to purchase.

1/2 in. Plastic PEX Expansion Tee

Sioux Chief

PowerPEX® 1/2 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #S641WP222
  • Item #7528748
  • Manufacturer Part #641WP222
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #S641WP222
  • Item #7528748
  • Manufacturer Part #641WP222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 500
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Sioux Chief ASTM F1960 Grip™ polymer PEX fitting system shall be used in hot and cold water distribution systems
  • Fittings are approved for use with ASTM F876 PEX tubing with cold-expansion rings
  • Please contact Sioux Chief representative for specific product information within the Sioux Chief ASTM F1960 product offering
  • Full flow fitting - no restriction
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
PowerPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
180
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
100 psi
UPC:
739236423764