This product requires certification to purchase.

Copper Female Sweat x Spin Closed 1 in. 10 Outlet Valve Manifold

Sioux Chief

672 Series BranchMaster™ Copper Female Sweat x Spin Closed 1 in. 10 Outlet Valve Manifold

  • Fast #
  • Part #S672XV1010
  • Item #1613254
  • Manufacturer Part #672XV1010
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

672 Series BranchMaster™ Copper Female Sweat x Spin Closed 1 in. 10 Outlet Valve Manifold

  • Fast #
  • Part #S672XV1010
  • Item #1613254
  • Manufacturer Part #672XV1010
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Branch size: 1/2 in with PEX ball valves
  • Trunk size: 1 in female sweat x spin closed
  • Made in the USA
  • Valved branches are perfect for centrally located water supply manifolds
  • Branches are 2 in on-center
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Collection:
672 Series BranchMaster™
End Connection 1:
Female Sweat
End Connection 2:
Spin Closed
End Connections:
Female Sweat x Spin Closed
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
Material Type:
C69300, Type L
NSF:
NSF 14, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
10
Recommended Valve Application:
Heating System, Plumbing
UPC:
739236405425