1/2 in. F1807 x Swivel Nut 90 Degree Copper Elbow Adapter
PowerPEX® 1/2 in. F1807 x Swivel Nut 90 Degree Copper Elbow Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 10All Sizes
Product Details
Product Details
- Easily connects PEX to ballcock thread
- Nut includes nose cone gasket
- Long radius for smoother flow
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- Elbow Degree:
- 90
- End Connection 1:
- F1807
- End Connection 2:
- Swivel Nut
- End Connections:
- F1807 x Swivel Nut
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Swivel Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF-61 Annex G
- NSF Certified:
- Yes
- UPC:
- 739236401663