1/2 in. x 100 ft. Tubing Coil in Red
PowerPEX® 1/2 in. x 100 ft. Tubing Coil in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in America
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2080, ASTM F-2159, ASTM F-1960
- Application:
- Heating and Cooling, Fire Systems, Geothermal, Water Supply, Agriculture
- CSA Certified:
- CSA B137.5
- Collection:
- PowerPEX®
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 97/200
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 100
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No
- UPC:
- 739236421517