This product requires certification to purchase.

3/4 in. Female Sweat Brass Adapter

Sioux Chief

PowerPex® 3/4 in. Female Sweat Brass Adapter

  • Fast #
  • Part #S644WG3
  • Item #4210629
  • Manufacturer Part #644WG3
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPex® 3/4 in. Female Sweat Brass Adapter

  • Fast #
  • Part #S644WG3
  • Item #4210629
  • Manufacturer Part #644WG3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Full flow
  • One piece
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
PowerPex®
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
UPC:
739236409744