Copper Male Sweat x Spin Closed 3/4 in. 6 Outlet Valve Manifold
PowerPex® BranchMaster™ Copper Male Sweat x Spin Closed 3/4 in. 6 Outlet Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 in Type L copper trunk
- Standard branches are 1-1/2 in on-center
- Valved branches are 2 in on-center
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- PowerPex® BranchMaster™
- Diameter:
- 1 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- Spin Closed
- End Connections:
- Male Sweat x Spin Closed
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Material Type:
- C69300, Type L
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 6
- Recommended Valve Application:
- Cold Water, Heating System, Hot Water, Plumbing
- UPC:
- 739236411938