This product requires certification to purchase.

20 ft. x 1-1/2 in. Plastic Tubing in White

Sioux Chief

PowerPEX® 20 ft. x 1-1/2 in. Plastic Tubing in White

  • Fast #
  • Part #S664XA6W20
  • Item #7528702
  • Manufacturer Part #664XA6W20
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 20 ft. x 1-1/2 in. Plastic Tubing in White

  • Fast #
  • Part #S664XA6W20
  • Item #7528702
  • Manufacturer Part #664XA6W20
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 1 Pallet: 160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2080, ASTM F-2159, ASTM F-1960
Application:
Heating and Cooling, Fire Systems, Geothermal, Water Supply, Agriculture
CSA Certified:
CSA B137.5
Collection:
PowerPEX®
Color Finish Name:
White
Diameter - Inside 1:
1-263/1000 in
Diameter - Outside:
1-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
Yes
Length:
20 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
160 psi
Schedule Class:
SDR 9
UL Listed:
Yes
UPC:
739236713544