20 ft. x 1 in. Plastic Tubing in White
PowerPEX® 20 ft. x 1 in. Plastic Tubing in White
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2080, ASTM F-2159, ASTM F-1960
- Application:
- Heating and Cooling, Fire Systems, Geothermal, Water Supply, Agriculture
- CSA Certified:
- CSA B137.5
- Collection:
- PowerPEX®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 7/8 in
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- IAPMO Listed:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UPC:
- 739236421494
- Wall Thickness:
- 0.125 in