This product requires certification to purchase.

3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

Sioux Chief

PowerPEX® 3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #S646PX3
  • Item #7660151
  • Manufacturer Part #646PX3
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #S646PX3
  • Item #7660151
  • Manufacturer Part #646PX3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Bag: 1 Inner Pack: 1 Case: 10 Pallet: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • One piece construction
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
MPT
End Connections
MPT x PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Package Quantity
Bag of 25
Characteristics & Features
Collection
PowerPEX®
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-2159, ASTM F-876
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
739236458063