This product requires certification to purchase.

3/4 in. Copper PEX Crimp x 1/2 in. FPT Adapter

Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x 1/2 in. FPT Adapter

  • Fast #
  • Part #S647XG23PK2
  • Item #3924611
  • Manufacturer Part #647XG23PK2
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x 1/2 in. FPT Adapter

  • Fast #
  • Part #S647XG23PK2
  • Item #3924611
  • Manufacturer Part #647XG23PK2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes 2" locknuts
  • Lead-free solder joint
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
FPT
End Connections
FPT x PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 3/4 in
Characteristics & Features
Collection
PowerPEX®
Fitting Type
Adapter
Material
Copper
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
S647XG23PK2
UPC
739236407115