3/4 in. Copper PEX Crimp x 1 in. Female Sweat Adapter
PowerPEX® 3/4 in. Copper PEX Crimp x 1 in. Female Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 250-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- One-piece construction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Crimp x Female Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- UPC:
- 739236403995