3/4 in. F1807 x FIPS Copper Elbow Adapter
PowerPEX® 3/4 in. F1807 x FIPS Copper Elbow Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 5250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- Elbow Degree:
- 90
- End Connection 1:
- F1807
- End Connection 2:
- FIPS
- End Connections:
- F1807 x FIPS
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF-61 Annex G
- NSF Certified:
- Yes
- UPC:
- 739236487902