3/4 in. FIP Brass Adapter
PowerPex® 3/4 in. FIP Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- One piece construction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- Collection:
- PowerPex®
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 739236409966