This product requires certification to purchase.

3/4 in. MSWT x Female Sweat Straight Adapter

Sioux Chief

PowerPex® 3/4 in. MSWT x Female Sweat Straight Adapter

  • Fast #
  • Part #S643AG3
  • Item #4555919
  • Manufacturer Part #643AG3
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPex® 3/4 in. MSWT x Female Sweat Straight Adapter

  • Fast #
  • Part #S643AG3
  • Item #4555919
  • Manufacturer Part #643AG3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 35
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Full flow
  • One piece
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Female Sweat
End Connections
Male Sweat x Female Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
PowerPex®
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-2080
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF Certified
No
UPC
739236414748