3/4 in. PEX x Male Sweat Copper 90 Degree Elbow
PowerPex® 3/4 in. PEX x Male Sweat Copper 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 250All Sizes
Product Details
Product Details
- Great multipurpose sweat <TIMES/> PEX elbow
- Perfect for sweat connection to standard tub/shower valves
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- PowerPex®
- Elbow Degree:
- 90°
- End Connection 1:
- F1807
- End Connection 2:
- Male Sweat
- End Connections:
- F1807 x Male Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 739236402523