This product requires certification to purchase.

3/4 in. Plastic PEX Expansion 90° Elbow

Sioux Chief

PowerPEX® 3/4 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #S642WP3
  • Item #7528738
  • Manufacturer Part #642WP3
4.7 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 3/4 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #S642WP3
  • Item #7528738
  • Manufacturer Part #642WP3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 17500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Full flow fitting - no restriction
  • Sioux Chief ASTM F1960 Grip™ polymer PEX fitting system shall be used in hot and cold water distribution systems
  • Fittings are approved for use with ASTM F876 PEX tubing with cold-expansion rings
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connections
PEX Expansion x PEX Expansion
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
PowerPEX®
Fitting Type
Elbow
Material
Plastic
Material Type
Polyphenylsulfone
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-876
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14
NSF Certified
Yes
UL Listed
No
UPC
739236423856