This product requires certification to purchase.

3/4 in. Plastic PEX Expansion Coupling

Sioux Chief

PowerPEX® 3/4 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #S645WP3
  • Item #7528714
  • Manufacturer Part #645WP3
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 3/4 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #S645WP3
  • Item #7528714
  • Manufacturer Part #645WP3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Full flow fitting - no restriction
  • Sioux Chief ASTM F1960 Grip™ polymer PEX fitting system shall be used in hot and cold water distribution systems
  • Fittings are approved for use with ASTM F876 PEX tubing with cold-expansion rings
  • Requires Certification

Specifications

ASTM:
ASTM F-1960, ASTM F-876
Clean Bagged:
No
Collection:
PowerPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
180
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
100 psi
UPC:
739236423894