3/4 in. Plastic PEX Expansion Tee
PowerPEX® 3/4 in. Plastic PEX Expansion Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200 Pallet: 200All Sizes
Product Details
Product Details
- Sioux Chief ASTM F1960 Grip™ polymer PEX fitting system shall be used in hot and cold water distribution systems
- Fittings are approved for use with ASTM F876 PEX tubing with cold-expansion rings
- Please contact Sioux Chief representative for specific product information within the Sioux Chief ASTM F1960 product offering
- Full flow fitting - no restriction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 180
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UPC:
- 739236423818