This product requires certification to purchase.

3/4 in. Plastic PEX Press x 3/4 in. CPVC Socket Weld Adapter

Sioux Chief

PowerPEX® 3/4 in. Plastic PEX Press x 3/4 in. CPVC Socket Weld Adapter

  • Fast #
  • Part #S645VGC3
  • Item #4555952
  • Manufacturer Part #645VGC3
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 3/4 in. Plastic PEX Press x 3/4 in. CPVC Socket Weld Adapter

  • Fast #
  • Part #S645VGC3
  • Item #4555952
  • Manufacturer Part #645VGC3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • One-piece construction
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
PowerPEX®
End Connection 1:
PEX Press
End Connection 2:
CPVC Socket Weld
End Connections:
Socket Weld x Press
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
CPVC
Origin:
Domestic
UPC:
739236413383
Weight:
0.21 lb